E51DP3
Eaton Inductive Proximity, E51 LIMIT SWITCH STYLE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E51DP3 Eaton Inductive Proximity, E51 LIMIT SWITCH STYLE Series, PHOTOELECTRIC HEAD
MFG Item Number
E51DP3

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

E51DP3 Eaton Inductive Proximity, E51 LIMIT SWITCH STYLE Series, PHOTOELECTRIC HEAD

MFG Item Number
E51DP3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, E51 LIMIT SWITCH STYLE Series
Item #
E51DP3
PHOTOELECTRIC HEAD

E51 LIMIT SWITCH STYLE Series Information

  • .25 in ~ 300 ft. Sensing Range
  • 20~264 VAC or 10~30 VDC
  • 2 or 4 Wire
  • Various Output Types
  • UL Listed, CSA; CE Approved

The E51 Limit Switch Style series from Cutler‑Hammer is a modular system making it highly customizable. Sensors consist of separate bodies, receptacles and sensing heads which can all be interchanged to suit your application. All sensing heads are available in five sensing modes, have selectable Light/Dark operation, and can be mounted in four positions on the sensor body.

  • Logic Modules Available to Provide Additional Control Functions
  • Rugged Construction with Viton Gaskets for Positive Sealing and Chemical Resistance
  • Components are Interchangeable with E51 Proximity Sensors
  • Sensors Accommodate both U.S. and DIN Mounting Dimensions

Specifications

Specifications
Manufacturer Part Number E51DP3
Manufacturer Eaton
Product Series E51 LIMIT SWITCH STYLE
Family Series Eaton Inductive Proximity, E51 LIMIT SWITCH STYLE Series
Description Eaton E51 Series, Limit Switch Style, Modular Inductive Photoelectric Sensor Head, Photoelectric, Right Angle, Sensor distance: 35 Ft., Plastic enclosure, Non Polarized Retroreflective
Net Weight 0.18 lbs
Gross Weight 0.165 lbs