Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E51DS2 Eaton Inductive Proximity, IND PROX SENSOR HEAD ONLY
E51DS2 Eaton Inductive Proximity, IND PROX SENSOR HEAD ONLY
Description
Inductive Proximity, Series
IND PROX SENSOR HEAD ONLY
Specifications
Specifications
| Manufacturer Part Number |
E51DS2 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Inductive Proximity |
| Description |
Eaton E51 NEMA limit switch inductive proximity sensor, E51 Series Inductive Proximity Sensor Head, Inductive Proximity, Side Sensing, Sensor distance: 13 mm, Plastic enclosure, < 0.3 accuracy |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
E51DS2
Eaton Inductive Proximity