Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E51DT5 Eaton Inductive Proximity, IND PROX SENSOR HEAD ONLY
E51DT5 Eaton Inductive Proximity, IND PROX SENSOR HEAD ONLY
Description
Inductive Proximity, Series
IND PROX SENSOR HEAD ONLY
Specifications
Specifications
Manufacturer Part Number
E51DT5
Manufacturer
Eaton
Family Series
Eaton Inductive Proximity
Description
Eaton E51 NEMA limit switch inductive proximity sensor, Inductive Proximity Sensor Head, E51, 0.94 in range, Top Sensing, Unshielded, Standard frequency
Net Weight
0.1 lbs
Gross Weight
0.2 lbs
E51DT5
Eaton Inductive Proximity