Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E51DT6 Eaton Inductive Proximity, IND PROX SENSOR HEAD ONLY
E51DT6 Eaton Inductive Proximity, IND PROX SENSOR HEAD ONLY
Description
Inductive Proximity, Series
IND PROX SENSOR HEAD ONLY
Specifications
Specifications
| Manufacturer Part Number |
E51DT6 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Inductive Proximity |
| Description |
Eaton E51 NEMA limit switch inductive proximity sensor, Inductive Proximity Sensor Head, E51, 0.94 in range, Top Sensing, Unshielded, Alternate frequency |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
E51DT6
Eaton Inductive Proximity