Series Information
| Manufacturer Part Number | E51H2 |
|---|---|
| Manufacturer | Veris Industries |
| Family Series | Veris Industries Panel Meters & Gauges |
| Description | Bi-Dir.DIN Energy Meter, BACnet MS/TP, Pulse In & Alarm |
| Type | DC Amps, DC Volts, Kilowatts, Power Factor |
| Max Input Signal | 300 V |
| Display Type | LCD |
| Display Digits | 4 |
| Power Supply | 90-600 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC, 575 VAC, 600 VAC |
| Relays | 0 |
| Alarm Indicators | 2 LED |
| Analog Output | 90-300 VAC |
| Communication | BACnet |
| Accuracy | 0.2 % |
| Operating Temperature | -22-158 °F |
| Approvals | CE, cULus, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |