E51H2A
Veris Industries Panel Meters & Gauges

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E51H2A Veris Industries Panel Meters & Gauges, Pwr Mtr,4Q,BACnet,1Pulse In,Alarm,
MFG Item Number
E51H2A

E51H2A Veris Industries Panel Meters & Gauges, Pwr Mtr,4Q,BACnet,1Pulse In,Alarm,

MFG Item Number
E51H2A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Series
Item #
E51H2A
Pwr Mtr,4Q,BACnet,1Pulse In,Alarm,

Series Information

Specifications

Specifications
Manufacturer Part Number E51H2A
Manufacturer Veris Industries
Family Series Veris Industries Panel Meters & Gauges
Description Pwr Mtr,4Q,BACnet,1Pulse In,Alarm, RopeCT
Type DC Amps, DC Volts, Kilowatts, Power Factor
Max Input Signal 347 V
Display Type LCD
Display Digits 5
Power Supply 90-600 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC, 575 VAC, 600 VAC
Nominal Size 1.5 "
Relays 0
Alarm Indicators 2 LED
Analog Output 90-347 VAC
Communication Modbus
Accuracy 0.2 %
Operating Temperature -22-158 °F
Protection Rating IP20
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs