Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E51KF813 Eaton Inductive Proximity, GLASS FIBER,SS,SGL,STR,UNTHD,1/8 BU,3'
E51KF813 Eaton Inductive Proximity, GLASS FIBER,SS,SGL,STR,UNTHD,1/8 BU,3'
This item cannot be canceled or returned
Description
Inductive Proximity, Series
GLASS FIBER,SS,SGL,STR,UNTHD,1/8 BU,3'
Specifications
Specifications
| Manufacturer Part Number |
E51KF813 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Inductive Proximity |
| Description |
Eaton E51 Series Glass Fiberoptic Cable, Forward Viewing, Sensor distance depends on controller used, Stainless Steel enclosure, Thru-beam, -49° to 480°F -45° to 249°C op. temperature, Fiberoptic |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
E51KF813
Eaton Inductive Proximity