E51PLT1
Eaton Inductive Proximity, E51 LIMIT SWITCH STYLE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E51PLT1 Eaton Inductive Proximity, E51 LIMIT SWITCH STYLE Series, IND PROX COMPLETE

MFG Item Number
E51PLT1

E51PLT1 Eaton Inductive Proximity, E51 LIMIT SWITCH STYLE Series, IND PROX COMPLETE

MFG Item Number
E51PLT1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, E51 LIMIT SWITCH STYLE Series
Item #
E51PLT1
IND PROX COMPLETE

E51 LIMIT SWITCH STYLE Series Information

  • .25 in ~ 300 ft. Sensing Range
  • 20~264 VAC or 10~30 VDC
  • 2 or 4 Wire
  • Various Output Types
  • UL Listed, CSA; CE Approved

The E51 Limit Switch Style series from Cutler‑Hammer is a modular system making it highly customizable. Sensors consist of separate bodies, receptacles and sensing heads which can all be interchanged to suit your application. All sensing heads are available in five sensing modes, have selectable Light/Dark operation, and can be mounted in four positions on the sensor body.

  • Logic Modules Available to Provide Additional Control Functions
  • Rugged Construction with Viton Gaskets for Positive Sealing and Chemical Resistance
  • Components are Interchangeable with E51 Proximity Sensors
  • Sensors Accommodate both U.S. and DIN Mounting Dimensions

Videos

Specifications

Specifications
Manufacturer Part Number E51PLT1
Manufacturer Eaton
Product Series E51 LIMIT SWITCH STYLE
Family Series Eaton Inductive Proximity, E51 LIMIT SWITCH STYLE Series
Description Eaton E51 NEMA limit switch inductive proximity sensor, Modular Inductive Proximity Sensor Enclosure, Top Sensing, 600 mA max DC, Complementary PNP Open Collector, 600 mA, Screw Terminals, 10–30 Vdc input, <0.3 accuracy, Shielded
Shielding Shielded
Power Type DC
Range 13 mm
Connection Type Wire Leads
Output Type NO/NC
Number of Wires 4
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Top
Status Indicator Yes
Max Load Current 0.25 A
Approvals CE, CSA, UL
Net Weight 1 lb
Gross Weight 1.0625 lbs