Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E51RC Eaton Inductive Proximity, IND PROX RECEPTACLE ONLY
E51RC Eaton Inductive Proximity, IND PROX RECEPTACLE ONLY
Description
Inductive Proximity, Series
Specifications
Specifications
| Manufacturer Part Number |
E51RC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Inductive Proximity |
| Description |
Eaton E51 NEMA limit switch inductive proximity sensor, Assembled Inductive Proximity Fiber Optic Sensor, E51, Screw Terminals, 4-wire, 120 Vac |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.45 lbs |
E51RC
Eaton Inductive Proximity