Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E51SPL Eaton Inductive Proximity, IND PROX SWITCH BODY ONLY
E51SPL Eaton Inductive Proximity, IND PROX SWITCH BODY ONLY
Description
Inductive Proximity, Series
IND PROX SWITCH BODY ONLY
Specifications
Specifications
| Manufacturer Part Number |
E51SPL |
| Manufacturer |
Eaton |
| Family Series |
Eaton Inductive Proximity |
| Description |
Eaton E51 NEMA limit switch inductive proximity sensor, Inductive Proximity Sensor, E51, Output ON 1 LED per output, 600 mA, Complementary PNP open collector, 10-30 Vdc |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
E51SPL
Eaton Inductive Proximity