Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E52Q-DL20SAD01 Eaton Inductive Proximity, INDUCTIVE PROX,20MM SH,1NO/1NC,MICRO
MFG Item Number
E52Q-DL20SAD01
E52Q-DL20SAD01 Eaton Inductive Proximity, INDUCTIVE PROX,20MM SH,1NO/1NC,MICRO
MFG Item Number
E52Q-DL20SAD01
This item cannot be canceled or returned
Description
Inductive Proximity, Series
INDUCTIVE PROX,20MM SH,1NO/1NC,MICRO
Specifications
Specifications
| Manufacturer Part Number |
E52Q-DL20SAD01 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Inductive Proximity |
| Description |
Eaton E52 inductive proximity sensor, E52 Cube Style Inductive Proximity Sensor, Sensor dist.: 20 mm, PPS Housing enclosure, 300 mA max DC, Complementary NPN/PNP Auto-configure, 4 Pin M12 Connector, 6-48 Vdc input, < 2 accuracy, Auto reset |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.53 lbs |
E52Q-DL20SAD01
Eaton Inductive Proximity