Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Inductive Proximity
E52RAL12T110
Eaton Inductive Proximity
MFG Item Number
E52RAL12T110
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Specifications
Specifications
Manufacturer Part Number
E52RAL12T110
Manufacturer
Eaton
Family Series
Eaton Inductive Proximity
Description
Eaton E52 inductive proximity sensor, Right Angle, Sensor dist.: 3 mm, PBT composition enclosure, 100 mA max DC, NPN Open Collector, NC, 100 mA at 30 Vdc, 6.6 Ft. 2m Cable, 12-24 Vdc inputdist., Shielded, 6.6 Ft. 2m
Net Weight
0 lbs
Gross Weight
0.02 lbs
E52RAL12T110
Eaton Inductive Proximity