The Smooth Body series of capacitive proximity sensors from Cutler‑Hammer feature a large 34mm diameter body for increased sensing range. These sensors can be used for the detection of metallic or non‑metallic targets, and are best suited for liquid level control, or for sensing powdered or granulated materials.
Available with 2‑Meter Cable or 4‑pin Micro Connector
NEMA 1, 2, 3, 3S, 4, 12, and 13; IP65 Enclosure Rating
Eaton E53 Series Tubular Capacitive Proximity Sensor, 1.34 dia, dist 25 mm, 300 mA max DC, NO PNP Open Collector, 300 mA SS Output, 8 Ft. 2.5m Cable, 10–30 Vdc input, <5 accuracy, Short circuit, reverse polarity, Shielded, 6.6 Ft. 2m
Diameter
34 mm
Number of Wires
3-Wire
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Sensing Range
25 mm
Connection Type
Wire Leads
Output Type
PNP
Output Circuit
NO
Status Indicator
Yes
Composition
Non-Metallic
Shielding
Shielded
Enclosure
IP65, NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4