Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Sensors, E53 Series
E53KBL18T111SD
Eaton Sensors, E53 Series
18MM CAP PROX 3W DC PNP MICRO CONN
MFG Item Number
E53KBL18T111SD
This item cannot be canceled or returned
Description
18MM CAP PROX 3W DC PNP MICRO CONN
8~30 mm Sensing Range 2 or 3 Wire 20~250 VAC or 10~30 VDC NPN or PNP Output Shielded or Unshielded Sensing Cutler‑Hammer's Threaded Body capacitive proximity sensors are ideally suited for the detection of liquids, powders, or other metallic or non‑metallic targets. 18 and 30mm models are available, all featuring a plastic, corrosion resistant body, output indicator LED, and sensitivity adjustment.
Available with 2‑Meter Cable or 4‑pin Micro Connector NEMA 1, 2, 3, 3S, 4, 12, and 13; IP65 Enclosure Rating
Specifications
Specifications
Manufacturer Part Number
E53KBL18T111SD
Manufacturer
Eaton
Product Series
E53
Family Series
Eaton Sensors, E53 Series
Description
Eaton E53 tubular capacitive proximity sensor, Threaded body, 0.31 in range, Straight, 18 mm, Shielded, Output ON, M12, 300 mA Solid State Output, 4 pin, NC PNP open collector, 10-30 Vdc
Diameter
18 mm
Number of Wires
3-Wire
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Sensing Range
8 mm
Connection Type
4 Pin Micro
Output Type
PNP
Output Circuit
NC
Status Indicator
Yes
Composition
Non-Metallic
Shielding
Shielded
Enclosure
IP65, NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Net Weight
0.1 lbs
Gross Weight
0.095 lbs
E53KBL18T111SD
Eaton Sensors, E53 Series