Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Sensors, E53 Series
E53KBL30A2E
Eaton Sensors, E53 Series
MFG Item Number
E53KBL30A2E
This item cannot be canceled or returned
Description
8~30 mm Sensing Range 2 or 3 Wire 20~250 VAC or 10~30 VDC NPN or PNP Output Shielded or Unshielded Sensing Cutler‑Hammer's Threaded Body capacitive proximity sensors are ideally suited for the detection of liquids, powders, or other metallic or non‑metallic targets. 18 and 30mm models are available, all featuring a plastic, corrosion resistant body, output indicator LED, and sensitivity adjustment.
Available with 2‑Meter Cable or 4‑pin Micro Connector NEMA 1, 2, 3, 3S, 4, 12, and 13; IP65 Enclosure Rating
Specifications
Specifications
Manufacturer Part Number
E53KBL30A2E
Manufacturer
Eaton
Product Series
E53
Family Series
Eaton Sensors, E53 Series
Description
Eaton E53 tubular capacitive proximity sensor, Threaded body, 0.98 in range, Straight, 30 mm, Unshielded, Output ON, 6.6 ft, 300 mA Solid State Output, PVC, 2-wire AC, NC, 20-250V
Diameter
30 mm
Number of Wires
2-Wire
Voltage
20-250 VAC
Nominal Voltage
120 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Range
25 mm
Connection Type
Wire Leads
Output Circuit
NC
Status Indicator
Yes
Composition
Non-Metallic
Shielding
Unshielded
Enclosure
IP65, NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Net Weight
0.5 lbs
Gross Weight
0.5 lbs
E53KBL30A2E
Eaton Sensors, E53 Series