Cutler‑Hammer's Threaded Body capacitive proximity sensors are ideally suited for the detection of liquids, powders, or other metallic or non‑metallic targets. 18 and 30mm models are available, all featuring a plastic, corrosion resistant body, output indicator LED, and sensitivity adjustment.
Available with 2‑Meter Cable or 4‑pin Micro Connector
NEMA 1, 2, 3, 3S, 4, 12, and 13; IP65 Enclosure Rating
E53 Series Tubular Capacitive Proximity Sensor, 1.18 dia, dist 20 mm, 300 mA max DC, NO PNP Open Collector, 300 mA SS Output, 4 Pin M12 Connector, 10–30 Vdc input, Short circuit and reverse polarity, Shielded
Diameter
30 mm
Number of Wires
3-Wire
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Sensing Range
20 mm
Connection Type
4 Pin Micro
Output Type
PNP
Output Circuit
NC
Status Indicator
Yes
Composition
Non-Metallic
Shielding
Shielded
Enclosure
IP65, NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4