Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E55BLT1C Eaton Inductive Proximity, INDUCTIVE PROX,2WAC
E55BLT1C Eaton Inductive Proximity, INDUCTIVE PROX,2WAC
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Specifications
Specifications
| Manufacturer Part Number |
E55BLT1C |
| Manufacturer |
Eaton |
| Family Series |
Eaton Inductive Proximity |
| Description |
Inductive Proximity Sensor, E55, Shielded, Power ON, output ON, Screw Terminals, 400 mA at 250V, 2-wire AC, NO or NC, 35-250V |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.63 lbs |
E55BLT1C
Eaton Inductive Proximity