Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
E55 Series Information
| Manufacturer Part Number | E55CAL12A2 |
|---|---|
| Manufacturer | Eaton |
| Product Series | E55 |
| Family Series | Eaton Inductive Proximity, E55 Series |
| Description | Inductive Proximity Tubular Sensor, E55, Straight, 12 mm, Shielded, Output ON, 2-wire, 6.6 ft, 150 mA at 250V, PVC, Nonmetallic, 2-wire AC, NO, 20-250V 50/60 Hz |
| Diameter | 12 mm |
| Shielding | Shielded |
| Power Type | AC |
| Range | 2 mm |
| Connection Type | Cable Connection |
| Cable Length | 2 m |
| Output Type | NO |
| Number of Wires | 2 |
| Composition | Non-Metallic |
| Voltage | 20-250 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC |
| Sensing Type | End |
| Weld Field Immune | No |
| Status Indicator | Yes |
| Short Circuit Protection | No |
| Reverse Polarity Protection | No |
| Max Load Current | 0.15 A |
| Net Weight | 0.6 lbs |
| Gross Weight | 0.62 lbs |