E55 Series Information
| Manufacturer Part Number | E55CAL12T110 |
|---|---|
| Manufacturer | Eaton |
| Product Series | E55 |
| Family Series | Eaton Inductive Proximity, E55 Series |
| Description | E55 Tubular Plastic Body Inductive Proximity Sensor Enclosure, dist2 mm, NPN Open Collector, NO, 200 mA at 30 Vdc, 6.6 Ft. 2m Cable, 10-30 Vdc input, <1 accuracy, Reverse polarity and short circuit protected, Shielded, 6.6 Ft. 2m |
| Diameter | 12 mm |
| Shielding | Shielded |
| Power Type | DC |
| Range | 2 mm |
| Connection Type | Cable Connection |
| Cable Length | 2 m |
| Output Type | NO |
| Number of Wires | 3 |
| Composition | Non-Metallic |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | End |
| Weld Field Immune | No |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.2 A |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.35 lbs |