E55 Series Information
| Manufacturer Part Number | E55CAL30T110E |
|---|---|
| Manufacturer | Eaton |
| Product Series | E55 |
| Family Series | Eaton Inductive Proximity, E55 Series |
| Description | Tubular Inductive Proximity Sensor, E55, 15 mm range, Straight, 30 mm, Unshielded, Output ON, 6.6 ft, 200 mA, PVC, Nonmetallic, NO NPN open collector, 10-30 Vdc |
| Diameter | 30 mm |
| Shielding | Unshielded |
| Power Type | DC |
| Range | 15 mm |
| Connection Type | Cable Connection |
| Cable Length | 2 m |
| Output Type | NO |
| Number of Wires | 3 |
| Composition | Non-Metallic |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | End |
| Weld Field Immune | No |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.2 A |
| Net Weight | 0.6 lbs |
| Gross Weight | 0.62 lbs |