E55 Series Information
| Manufacturer Part Number | E55CBL18A2E |
|---|---|
| Manufacturer | Eaton |
| Product Series | E55 |
| Family Series | Eaton Inductive Proximity, E55 Series |
| Description | E55 Tubular Plastic Body Inductive Proximity Sensor, Inductive Proximity, Straight, Sensor dist. 8 mm, 150 mA max AC, 2 - Wire AC, NC, 150 mA at 250 Vac, 6.6 Ft. 2m Cable, 20-250 Vac input, < 1 accuracy, None, Un-shielded, 6.6 Ft. 2m |
| Diameter | 18 mm |
| Shielding | Unshielded |
| Power Type | AC |
| Range | 8 mm |
| Connection Type | Cable Connection |
| Cable Length | 2 m |
| Output Type | NC |
| Number of Wires | 2 |
| Composition | Non-Metallic |
| Voltage | 20-250 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC |
| Sensing Type | End |
| Weld Field Immune | No |
| Status Indicator | Yes |
| Short Circuit Protection | No |
| Reverse Polarity Protection | No |
| Max Load Current | 0.15 A |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |