E567
Marathon Electric Motors, GLOBETROTTER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E567

Marathon Electric Motors, GLOBETROTTER Series

E567

Marathon Electric Motors, GLOBETROTTER Series
Motor
MFG Item Number
E567
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Globetrotter Series
Item #
E567
Motor

Globetrotter Series Information

  • 7.5~350 Horsepower
  • 230/460 or 460 VAC
  • NEMA Frames 254~449
  • XP Enclosures
  • Rigid Base Mounting
Marathon NEMA Premium Three Phase Explosion Proof motors are ideal for use on fans, blowers, pumps, compressors, machine tools, gear reducers, and other equipment used in hazardous environments as defined by the motor's explosion proof class.

  • UL Listed and CSA Certified
  • Meets NEMA Premium Efficiency Ratings
  • Cast Iron Frames
  • Thermostat Overload Protection
  • 1.15 Service Factors


Specifications

Specifications
Manufacturer Part Number E567
Manufacturer Marathon Electric
Product Series Globetrotter
Family Series Marathon Electric Motors, GLOBETROTTER Series
Description Motor
Type Explosion Proof
Horsepower 40 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 324T
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Explosion Proof
Mounting Foot Mount, Rigid
Current Rating 48.5 A, 97 A
Service Factor 1.15
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection Thermostat
Length 28.87 "
Approvals CSA, UL
Net Weight 700 lbs
Gross Weight 700 lbs
Alternatives
324TTGS6529
324TTGS6529
Marathon Electric Motors
825101.00
825101.00
Leeson Motors, EXPLOSION PROOF Series