E56CAL100B1S1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E56CAL100B1S1 Eaton Inductive Proximity, INDUCTIVE PROX,100MM,2WAC,MINI

MFG Item Number
E56CAL100B1S1

E56CAL100B1S1 Eaton Inductive Proximity, INDUCTIVE PROX,100MM,2WAC,MINI

MFG Item Number
E56CAL100B1S1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E56CAL100B1S1
INDUCTIVE PROX,100MM,2WAC,MINI

Series Information

Specifications

Specifications
Manufacturer Part Number E56CAL100B1S1
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description Inductive Proximity Pancake Sensor, E56, 3.94 in range, Straight, Unshielded, Output status, Mini, 400 mA at 250V, 3 pin, <3, 2-wire AC, NO, 90-260V 45/65 Hz
Net Weight 5.03 lbs
Gross Weight 5.06 lbs
Alternatives
NI75U-CP80-FDZ30X2-B1131
NI75U-CP80-FDZ30X2-B1131
Turck Inductive Proximity