Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E56CDL40A2B1 Eaton Inductive Proximity, INDUCTIVE PROXIMITY SENSOR
MFG Item Number
E56CDL40A2B1
E56CDL40A2B1 Eaton Inductive Proximity, INDUCTIVE PROXIMITY SENSOR
MFG Item Number
E56CDL40A2B1
This item cannot be canceled or returned
Description
Inductive Proximity, Series
INDUCTIVE PROXIMITY SENSOR
Specifications
Specifications
Manufacturer Part Number
E56CDL40A2B1
Manufacturer
Eaton
Family Series
Eaton Inductive Proximity
Description
Eaton E56 Series Pancake Style Inductive Proximity Sensor, Sensor dist: 40 mm, 400 mA max AC, 2 - Wire AC, NO or NC, 400 mA at 250 Vac, 3 Pin Mini Connector, 20-250 Vac input, < 2 accuracy, Auto reset, Shielded
Net Weight
0.82 lbs
Gross Weight
0.82 lbs
E56CDL40A2B1
Eaton Inductive Proximity