E57-08GE03-CDB
Eaton Inductive Proximity, GLOBAL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E57-08GE03-CDB

Eaton Inductive Proximity, GLOBAL Series

E57-08GE03-CDB

Eaton Inductive Proximity, GLOBAL Series
INDUCTIVE PROX,8MM,UN,NO,3WDC,NPN,M12
MFG Item Number
E57-08GE03-CDB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, GLOBAL Series
Item #
E57-08GE03-CDB
INDUCTIVE PROX,8MM,UN,NO,3WDC,NPN,M12

GLOBAL Series Information

  • Stainless Steel Housing
  • Small 4, 5, 6.5 and 8 mm Diameters for use in Applications with Limited Space
  • Rated NEMA 4, 4X, 6, 6P, 12 and 13

Specifications

Specifications
Manufacturer Part Number E57-08GE03-CDB
Manufacturer Eaton
Product Series GLOBAL
Family Series Eaton Inductive Proximity, GLOBAL Series
Description Eaton Inductive Global Proximity Sensor, E57, 3 mm range, Straight, 8 mm, Unshielded, Output ON, M12, 3-wire, 100 mA at 10-30 Vdc, 4 pin, <1.0 sensing range, NPN open collector, NO, 10-30 Vdc
Diameter 8 mm
Shielding Unshielded
Power Type DC
Range 3 mm
Connection Type 4 Pin Micro
Output Type NO NPN
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CE
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
Alternatives
BI2-EG08-AN6X-H1341
BI2-EG08-AN6X-H1341
Turck Inductive Proximity