E57-08GS01-CNB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E57-08GS01-CNB Eaton Inductive Proximity, INDUCTIVE PROX,8MM,3WDC,M8,NPN,NO,SH
MFG Item Number
E57-08GS01-CNB

E57-08GS01-CNB Eaton Inductive Proximity, INDUCTIVE PROX,8MM,3WDC,M8,NPN,NO,SH

MFG Item Number
E57-08GS01-CNB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E57-08GS01-CNB
INDUCTIVE PROX,8MM,3WDC,M8,NPN,NO,SH

Series Information

Specifications

Specifications
Manufacturer Part Number E57-08GS01-CNB
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description Inductive Global Proximity Sensor, E57, 1 mm range, Straight, 8 mm, Shielded, Output ON, M8, 100 mA at 10-30 Vdc, 3 pin, <1.0 sensing range, NPN open collector, NO, 10-30 Vdc
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
BI1.5-EG08-AN6X-V1131
BI1.5-EG08-AN6X-V1131
Turck Inductive Proximity