Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E57-08GS015-G Eaton Inductive Proximity, INDUCTIVE PROX,8MM,DC,PNP,NO,1.2M CBL
MFG Item Number
E57-08GS015-G
E57-08GS015-G Eaton Inductive Proximity, INDUCTIVE PROX,8MM,DC,PNP,NO,1.2M CBL
MFG Item Number
E57-08GS015-G
This item cannot be canceled or returned
Description
Inductive Proximity, Series
INDUCTIVE PROX,8MM,DC,PNP,NO,1.2M CBL
Specifications
Specifications
Manufacturer Part Number
E57-08GS015-G
Manufacturer
Eaton
Family Series
Eaton Inductive Proximity
Description
Eaton E57 Small Diameter Series Inductive Proximity Sensor Enclosure, 0.315 dia, dist 1.5 mm, PNP Open Collector, NO, 100 mA at 30 Vdc, 6.6 Ft. 2m Cable, 10-30 Vdc input, <1 accuracy, Short circuit protected, Shielded, 6.6 Ft. 2m
Net Weight
0.13 lbs
Gross Weight
0.135 lbs
E57-08GS015-G
Eaton Inductive Proximity