Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E57-08GU02-CDB Eaton Inductive Proximity, INDUCTIVE PROX,8MM,3WDC,M12,NPN,NO,UN
MFG Item Number
E57-08GU02-CDB
E57-08GU02-CDB Eaton Inductive Proximity, INDUCTIVE PROX,8MM,3WDC,M12,NPN,NO,UN
MFG Item Number
E57-08GU02-CDB
This item cannot be canceled or returned
Description
Inductive Proximity, Series
INDUCTIVE PROX,8MM,3WDC,M12,NPN,NO,UN
Specifications
Specifications
Manufacturer Part Number
E57-08GU02-CDB
Manufacturer
Eaton
Family Series
Eaton Inductive Proximity
Description
E57 Small dia Series Inductive Proximity Sensor, 0.315 dia, Straight, Sensor dist: 2 mm, 100 mA max DC, NPN Open Collector, NO, 100 mA at 30 Vdc, 4 Pin M12 Connector, 10-30 Vdc input, < 1 accuracy, Short circuit protected, Un-shielded
Net Weight
0.2 lbs
Gross Weight
0.2 lbs
E57-08GU02-CDB
Eaton Inductive Proximity