Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E57-08GU02-CNB Eaton Inductive Proximity, INDUCTIVE PROX,8MM,3WDC,M8,NPN,NO,UN
MFG Item Number
E57-08GU02-CNB
E57-08GU02-CNB Eaton Inductive Proximity, INDUCTIVE PROX,8MM,3WDC,M8,NPN,NO,UN
MFG Item Number
E57-08GU02-CNB
This item cannot be canceled or returned
Description
Inductive Proximity, Series
INDUCTIVE PROX,8MM,3WDC,M8,NPN,NO,UN
Specifications
Specifications
Manufacturer Part Number
E57-08GU02-CNB
Manufacturer
Eaton
Family Series
Eaton Inductive Proximity
Description
Inductive Proximity Sensor, E57, 2 mm range, Straight, Unshielded, Output ON, M8, 100 mA at 10-30 Vdc, 3 pin, <1.0 sensing range, NPN open collector, NO, 10-30 Vdc
Net Weight
0.2 lbs
Gross Weight
0.2 lbs
E57-08GU02-CNB
Eaton Inductive Proximity