GLOBAL Series Information
| Manufacturer Part Number | E57-12GE10-G |
|---|---|
| Manufacturer | Eaton |
| Product Series | GLOBAL |
| Family Series | Eaton Inductive Proximity, GLOBAL Series |
| Description | Eaton E57 Global Series Tubular Inductive Proximity Sensor Enclosure, 0.47 dia, dist 10 mm, PNP Open Collector, NO, 100 mA at 30 Vdc, 6.6 Ft. 2m Cable, 10-30 Vdc input, <1 accuracy, Short circuit protected, Un-shielded, 6.6 Ft. 2m |
| Diameter | 12 mm |
| Shielding | Unshielded |
| Power Type | DC |
| Range | 10 mm |
| Connection Type | Cable Connection |
| Cable Length | 2 m |
| Output Type | NO PNP |
| Number of Wires | 3 |
| Composition | Metallic |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | End |
| Weld Field Immune | No |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.1 A |
| Approvals | CE |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |