E57-12GU04-A
Eaton Inductive Proximity, E57 GLOBAL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E57-12GU04-A Eaton Inductive Proximity, E57 GLOBAL Series, 12MM DIAM 2W AC CBL VERSION UNSHIELDED

MFG Item Number
E57-12GU04-A

E57-12GU04-A Eaton Inductive Proximity, E57 GLOBAL Series, 12MM DIAM 2W AC CBL VERSION UNSHIELDED

MFG Item Number
E57-12GU04-A
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, E57 GLOBAL Series
Item #
E57-12GU04-A
12MM DIAM 2W AC CBL VERSION UNSHIELDED

E57 GLOBAL Series Information

  • 1~25mm Sensing Range
  • 2 or 3 Wire
  • 20~250VAC or 10~30VDC
  • 8~30mm Diameter
  • End Sensing
The Global Proximity Sensor Family was designed as the optimal solution for high volume OEM customers. It has been optimized to include only those functions necessary for basic, reliable sensing. These sensors are ideal for use in machine tool detection, press applications, cam detection, material handling, valve and shaft position, and automotive assembly.

  • Shielded or Unshielded
  • N.O. or N.C. and NPN or PNP Outputs Available
  • Cable, Micro or Nano Connectors
  • LED Status Indicator
  • CE Approved (DC Models Only)

Videos

Specifications

Specifications
Manufacturer Part Number E57-12GU04-A
Manufacturer Eaton
Product Series E57 GLOBAL
Family Series Eaton Inductive Proximity, E57 GLOBAL Series
Description Inductive Global Proximity Sensor, E57, 4 mm range, Straight, 12 mm, Unshielded, Output ON, 2-wire, 6.6 ft, 200 mA at 250V, <3.0 sensing range, PVC, 2-wire AC, NO, 20-250V
Diameter 12 mm
Shielding Unshielded
Power Type AC
Range 4 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type End
Status Indicator Yes
Max Load Current 0.2 A
Approvals CSA
Net Weight 0.6 lbs
Gross Weight 0.62 lbs
Alternatives
E57LAL12A2E
E57LAL12A2E
Eaton Inductive Proximity, E57 PREMIUM + Series
NI4-G12-AZ33X
NI4-G12-AZ33X
Turck Inductive Proximity