Series Information
| Manufacturer Part Number | E57-12GU04-DDB |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Inductive Proximity |
| Description | Inductive Global Proximity Sensor, E57, 4 mm range, Straight, 12 mm, Unshielded, Output ON, M12, 100 mA at 10-30 Vdc, 4 pin, <2.0 sensing range, 2-wire DC, NO, 10-30 Vdc |
| Diameter | 11.9 mm |
| Shielding | Unshielded |
| Range | 4 mm |
| Connection Type | 4 Pin M12 Connector |
| Output Type | NO |
| Number of Wires | 2 |
| Composition | Nickel-Plated Brass |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Short Circuit Protection | Yes |
| Max Load Current | 0.1 A |
| Length | 2.68 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |