E57-12LE06-C
Eaton Inductive Proximity, E57 PREMIUM + Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E57-12LE06-C

Eaton Inductive Proximity, E57 PREMIUM + Series

E57-12LE06-C

Eaton Inductive Proximity, E57 PREMIUM + Series
12MM EXT RANGE IND PROX 3W DC NPN
MFG Item Number
E57-12LE06-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, E57 PREMIUM + Series
Item #
E57-12LE06-C
12MM EXT RANGE IND PROX 3W DC NPN

E57 PREMIUM + Series Information

  • 2~22mm Sensing Range
  • 2 or 3 Wire
  • 20~250VAC or 6~48VDC
  • 12~30mm Diameter
  • Right Angle or End Sensing
Premium Plus Series Proximity Sensors have improved sensing performance, product durability and selection. These sensors are ideal for automation, robotics, transfer lines, conveyors, and material handling.

  • Shielded or Unshielded
  • NPN or PNP Output Available
  • Cable, Micro, Micro Pigtail, or Mini Connectors
  • LED Status Indicator
  • CE Approved (AC/DC and DC‑Only Models)

Videos

Specifications

Specifications
Manufacturer Part Number E57-12LE06-C
Manufacturer Eaton
Product Series E57 PREMIUM +
Family Series Eaton Inductive Proximity, E57 PREMIUM + Series
Description E57 Premium+ Series Tubular Inductive Proximity Sensor Enclosure, 0.47 dia, dist. 6 mm, NPN, NO, 500 mA at 6-30 Vdc, 300 mA at 32-48 Vdc, 6.6 Ft. 2m Cable, 6-48 Vdc input, Auto reset short circuit, Semi-shielded, 6.6 Ft. 2m
Diameter 12 mm
Shielding Unshielded
Power Type DC
Range 6 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO NPN
Number of Wires 3
Composition Metallic
Voltage 6-48 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.5 A
Approvals CE, cUL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
Alternatives
E57-12LE06-CP
E57-12LE06-CP
Eaton Inductive Proximity, E57 PREMIUM + Series
E57-12LE06-CD
E57-12LE06-CD
Eaton Inductive Proximity, E57 PREMIUM + Series