E57-12LE10-AP
Eaton Inductive Proximity, E57 PREMIUM + Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E57-12LE10-AP Eaton Inductive Proximity, E57 PREMIUM + Series, 12MM EXT RANGE IND PROX 2W AC PIGTAIL
MFG Item Number
E57-12LE10-AP

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

E57-12LE10-AP Eaton Inductive Proximity, E57 PREMIUM + Series, 12MM EXT RANGE IND PROX 2W AC PIGTAIL

MFG Item Number
E57-12LE10-AP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, E57 PREMIUM + Series
Item #
E57-12LE10-AP
12MM EXT RANGE IND PROX 2W AC PIGTAIL

E57 PREMIUM + Series Information

  • 2~22mm Sensing Range
  • 2 or 3 Wire
  • 20~250VAC or 6~48VDC
  • 12~30mm Diameter
  • Right Angle or End Sensing
Premium Plus Series Proximity Sensors have improved sensing performance, product durability and selection. These sensors are ideal for automation, robotics, transfer lines, conveyors, and material handling.

  • Shielded or Unshielded
  • NPN or PNP Output Available
  • Cable, Micro, Micro Pigtail, or Mini Connectors
  • LED Status Indicator
  • CE Approved (AC/DC and DC‑Only Models)

Videos

Specifications

Specifications
Manufacturer Part Number E57-12LE10-AP
Manufacturer Eaton
Product Series E57 PREMIUM +
Family Series Eaton Inductive Proximity, E57 PREMIUM + Series
Description E57 Two-Wire Series Tubular Inductive Proximity Sensor Enclosure, 0.47 dia, dist. 10 mm, 2-Wire AC, NO, 300 mA at 132 Vac, 3 Pin Pigtail Dual Key Micro Connector, 20-132 Vac input, <3 of sensing distance accuracy, None, Non-embeddable
Diameter 12 mm
Shielding Unshielded
Power Type AC
Range 10 mm
Connection Type 3 Pin Micro Pigtail
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 20-132 VAC
Nominal Voltage 120 VAC, 24 VAC, 48 VAC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Max Load Current 0.5 A
Approvals CE, cUL
Net Weight 0.0625 lbs
Gross Weight 0.0625 lbs
Alternatives
E57-12LE10-AA
E57-12LE10-AA
Eaton Inductive Proximity, E57 PREMIUM + Series
E57-12LE10-A
E57-12LE10-A
Eaton Inductive Proximity, E57 PREMIUM + Series