Series Information
| Manufacturer Part Number | E57-18GE16-D1DB |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Inductive Proximity |
| Description | E57 Two-Wire Series Tubular Inductive Proximity Sensor, 0.71 dia, Straight, Sensor dist: 16 mm, 100 mA max DC, 2 - Wire DC, NC, 100 mA at 30 Vdc, 4 Pin M12 Connector, 10-30 Vdc input, < 2 accuracy, Short circuit protected, Un-shielded |
| Diameter | 18 mm |
| Shielding | Unshielded |
| Range | 16 mm |
| Connection Type | 4 Pin M12 Connector |
| Output Type | NC |
| Number of Wires | 2 |
| Composition | Nickel-Plated Brass |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Max Load Current | 0.1 A |
| Length | 0.71 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |