Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E57-18GS05-AAB Eaton Inductive Proximity, E57 GLOBAL Series, INDUCTIVE PROX,18MM,2WAC,M12,SH
MFG Item Number
E57-18GS05-AAB
E57-18GS05-AAB Eaton Inductive Proximity, E57 GLOBAL Series, INDUCTIVE PROX,18MM,2WAC,M12,SH
MFG Item Number
E57-18GS05-AAB
Description
Inductive Proximity, E57 GLOBAL Series
INDUCTIVE PROX,18MM,2WAC,M12,SH
E57 GLOBAL Series Information
1~25mm Sensing Range 2 or 3 Wire 20~250VAC or 10~30VDC 8~30mm Diameter End Sensing The Global Proximity Sensor Family was designed as the optimal solution for high volume OEM customers. It has been optimized to include only those functions necessary for basic, reliable sensing. These sensors are ideal for use in machine tool detection, press applications, cam detection, material handling, valve and shaft position, and automotive assembly.
Shielded or Unshielded N.O. or N.C. and NPN or PNP Outputs Available Cable, Micro or Nano Connectors LED Status Indicator CE Approved (DC Models Only)
Specifications
Specifications
Manufacturer Part Number
E57-18GS05-AAB
Manufacturer
Eaton
Product Series
E57 GLOBAL
Family Series
Eaton Inductive Proximity, E57 GLOBAL Series
Description
Inductive Global Proximity Sensor, E57, Straight, Shielded, Output ON, Dual key micro, 200 mA at 250V, 3 pin, <1.0, 2-wire AC, NO, 20-250V
Diameter
18 mm
Shielding
Shielded
Power Type
AC
Range
5 mm
Connection Type
3 Pin Micro
Output Type
NO
Number of Wires
2
Composition
Metallic
Voltage
20-250 VAC
Nominal Voltage
120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type
End
Status Indicator
Yes
Max Load Current
0.2 A
Approvals
CSA
Net Weight
0.2 lbs
Gross Weight
0.2 lbs
E57-18GS05-AAB
Eaton Inductive Proximity, E57 GLOBAL Series