E57-18GS05-AAB
Eaton Inductive Proximity, E57 GLOBAL Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E57-18GS05-AAB Eaton Inductive Proximity, E57 GLOBAL Series, INDUCTIVE PROX,18MM,2WAC,M12,SH
MFG Item Number
E57-18GS05-AAB

E57-18GS05-AAB Eaton Inductive Proximity, E57 GLOBAL Series, INDUCTIVE PROX,18MM,2WAC,M12,SH

MFG Item Number
E57-18GS05-AAB
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, E57 GLOBAL Series
Item #
E57-18GS05-AAB
INDUCTIVE PROX,18MM,2WAC,M12,SH

E57 GLOBAL Series Information

  • 1~25mm Sensing Range
  • 2 or 3 Wire
  • 20~250VAC or 10~30VDC
  • 8~30mm Diameter
  • End Sensing
The Global Proximity Sensor Family was designed as the optimal solution for high volume OEM customers. It has been optimized to include only those functions necessary for basic, reliable sensing. These sensors are ideal for use in machine tool detection, press applications, cam detection, material handling, valve and shaft position, and automotive assembly.

  • Shielded or Unshielded
  • N.O. or N.C. and NPN or PNP Outputs Available
  • Cable, Micro or Nano Connectors
  • LED Status Indicator
  • CE Approved (DC Models Only)

Videos

Specifications

Specifications
Manufacturer Part Number E57-18GS05-AAB
Manufacturer Eaton
Product Series E57 GLOBAL
Family Series Eaton Inductive Proximity, E57 GLOBAL Series
Description Inductive Global Proximity Sensor, E57, Straight, Shielded, Output ON, Dual key micro, 200 mA at 250V, 3 pin, <1.0, 2-wire AC, NO, 20-250V
Diameter 18 mm
Shielding Shielded
Power Type AC
Range 5 mm
Connection Type 3 Pin Micro
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type End
Status Indicator Yes
Max Load Current 0.2 A
Approvals CSA
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
Alternatives
BI5-G18-AZ3X-B3331
BI5-G18-AZ3X-B3331
Turck Inductive Proximity