E57-18GU08-DDB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E57-18GU08-DDB Eaton Inductive Proximity, INDUCTIVE PROX,18MM,2WDC,M12,NPN/PNP,UNE
MFG Item Number
E57-18GU08-DDB

E57-18GU08-DDB Eaton Inductive Proximity, INDUCTIVE PROX,18MM,2WDC,M12,NPN/PNP,UNE

MFG Item Number
E57-18GU08-DDB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E57-18GU08-DDB
INDUCTIVE PROX,18MM,2WDC,M12,NPN/PNP,UNE

Series Information

Specifications

Specifications
Manufacturer Part Number E57-18GU08-DDB
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description Inductive Global Proximity Sensor, E57, 8 mm range, Straight, 18 mm, Unshielded, Output ON, M12, 100 mA at 10-30 Vdc, 4 pin, <2.0 sensing range, 2-wire DC, NC, 10-30 Vdc
Diameter 18 mm
Shielding Unshielded
Range 8 mm
Connection Type 4 Pin M12 Connector
Output Type NC
Number of Wires 2
Composition Nickel-Plated Brass
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.1 A
Length 3.15 "
Approvals CE, CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
NI8-M18-AD4X-H1141
NI8-M18-AD4X-H1141
Turck Inductive Proximity