NI8-M18-AD4X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI8-M18-AD4X-H1141 Turck Inductive Proximity, Sensor, Inductive, Proximity, 8mm

MFG Item Number
44147

NI8-M18-AD4X-H1141 Turck Inductive Proximity, Sensor, Inductive, Proximity, 8mm

MFG Item Number
44147
Item Number
NI8-M18-AD4X-H1141
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI8-M18-AD4X-H1141
Sensor, Inductive, Proximity, 8mm

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 44147
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, 8mm Sensing Distance; 18mm Barrel; NO; 2wire DC; Non-Flush
Diameter 18 mm
Shielding Unshielded
Power Type DC
Range 8 mm
Connection Type M12 Connector
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0.045 lbs
Gross Weight 0.105 lbs