Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E57-30GE25-D Eaton Inductive Proximity, INDUCTIVE PROX,30MM,2WDC,UN,NO,2M CBL
MFG Item Number
E57-30GE25-D
E57-30GE25-D Eaton Inductive Proximity, INDUCTIVE PROX,30MM,2WDC,UN,NO,2M CBL
MFG Item Number
E57-30GE25-D
This item cannot be canceled or returned
Description
Inductive Proximity, Series
INDUCTIVE PROX,30MM,2WDC,UN,NO,2M CBL
Specifications
Specifications
Manufacturer Part Number
E57-30GE25-D
Manufacturer
Eaton
Family Series
Eaton Inductive Proximity
Description
Inductive Global Proximity Sensor, E57, Straight, Unshielded, Output ON, 6.6 ft, 100 mA at 10-30 Vdc, <2.0 sensing range, PVC, 2-wire DC, NO, 10-30 Vdc
Diameter
30 mm
Shielding
Unshielded
Connection Type
2 Meter Cable
Output Type
NO
Number of Wires
2
Composition
Nickel-Plated Brass
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Status Indicator
Yes
Short Circuit Protection
Yes
Max Load Current
0.1 A
Length
2.17 "
Approvals
CE, CSA, UL
Net Weight
0.6 lbs
Gross Weight
0.62 lbs
E57-30GE25-D
Eaton Inductive Proximity