E57-30GS10-AAB

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E57-30GS10-AAB Eaton Inductive Proximity, INDUCTIVE PROX,30MM,30MM,2WAC,M12,SH
MFG Item Number
E57-30GS10-AAB

E57-30GS10-AAB Eaton Inductive Proximity, INDUCTIVE PROX,30MM,30MM,2WAC,M12,SH

MFG Item Number
E57-30GS10-AAB
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E57-30GS10-AAB
INDUCTIVE PROX,30MM,30MM,2WAC,M12,SH

Series Information

Specifications

Specifications
Manufacturer Part Number E57-30GS10-AAB
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description E57 Two-Wire Series Tubular Inductive Proximity Sensor, 1.18 dia, Straight, Sensor dist: 10 mm, 200 mA max AC, 2 - Wire AC, NO, 200 mA at 250 Vac, 3 Pin Dual Key Micro Connector, 20-250 Vac input, < 1 accuracy, None, Shielded
Diameter 30 mm
Shielding Shielded
Range 10 mm
Connection Type 3 Pin Micro
Output Type NO
Number of Wires 2
Composition Nickel-Plated Brass
Voltage 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Status Indicator Yes
Max Load Current 0.2 A
Length 1.18 "
Approvals CE, CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
BI10-G30-AZ3X-B3131
BI10-G30-AZ3X-B3131
Turck Inductive Proximity