CX412A6
Danaher Controls Counters, CX400 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CX412A6 Danaher Controls Counters, CX400 Series, ELECTRONIC RESET TIMER/COUNTER, LCD
MFG Item Number
CX412A6

CX412A6 Danaher Controls Counters, CX400 Series, ELECTRONIC RESET TIMER/COUNTER, LCD

MFG Item Number
CX412A6
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, CX400 Series
Item #
CX412A6
ELECTRONIC RESET TIMER/COUNTER, LCD

CX400 Series Information

Specifications

Specifications
Manufacturer Part Number CX412A6
Manufacturer Danaher Controls
Product Series CX400
Family Series Danaher Controls Counters, CX400 Series
Description ELECTRONIC RESET TIMER/COUNTER, LCD DISPLAY; CYCL-FLEX PANEL MTG.; 120VAC
Nominal Voltage 120 VAC, 125 VDC
Voltage 120 VAC, 120 VDC
Outputs (3) Relay
Display Type LCD
Display Size 1 Line, 4 Digit
Function Counter, Timer
Approvals CSA, UL
Net Weight 2.365 lbs
Gross Weight 2.665 lbs