E57-30GU15-AAB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E57-30GU15-AAB Eaton Inductive Proximity, INDUCTIVE PROX,30MM,30MM,2WAC M12,UN

MFG Item Number
E57-30GU15-AAB

E57-30GU15-AAB Eaton Inductive Proximity, INDUCTIVE PROX,30MM,30MM,2WAC M12,UN

MFG Item Number
E57-30GU15-AAB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E57-30GU15-AAB
INDUCTIVE PROX,30MM,30MM,2WAC M12,UN

Series Information

Specifications

Specifications
Manufacturer Part Number E57-30GU15-AAB
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description Inductive Global Proximity Sensor, E57, Straight, 30 mm, Shielded, Output ON, Dual key micro, 200 mA at 250V, 3 pin, <1.0, 2-wire AC, NO, 20-250V
Diameter 30 mm
Shielding Unshielded
Range 30 mm
Connection Type 3 Pin Micro
Output Type NO
Number of Wires 2
Composition Nickel-Plated Brass
Voltage 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Status Indicator Yes
Max Load Current 0.2 A
Approvals CE, CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
NI15-G30-AZ3X-B3131
NI15-G30-AZ3X-B3131
Turck Inductive Proximity