E575
Marathon Electric Motors, GLOBETROTTER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E575

Marathon Electric Motors, GLOBETROTTER Series

E575

Marathon Electric Motors, GLOBETROTTER Series
Motor
MFG Item Number
E575
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Globetrotter Series
Item #
E575
Motor

Globetrotter Series Information

  • 7.5~350 Horsepower
  • 230/460 or 460 VAC
  • NEMA Frames 254~449
  • XP Enclosures
  • Rigid Base Mounting
Marathon NEMA Premium Three Phase Explosion Proof motors are ideal for use on fans, blowers, pumps, compressors, machine tools, gear reducers, and other equipment used in hazardous environments as defined by the motor's explosion proof class.

  • UL Listed and CSA Certified
  • Meets NEMA Premium Efficiency Ratings
  • Cast Iron Frames
  • Thermostat Overload Protection
  • 1.15 Service Factors


Specifications

Specifications
Manufacturer Part Number E575
Manufacturer Marathon Electric
Product Series Globetrotter
Family Series Marathon Electric Motors, GLOBETROTTER Series
Description Motor
Type Explosion Proof
Horsepower 75 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
NEMA Frame 365TS
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Explosion Proof
Mounting Foot Mount, Rigid
Current Rating 168 A
Service Factor 1.15
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection Thermostat
Length 30.38 "
Approvals CSA, UL
Net Weight 1097 lbs
Gross Weight 1097 lbs
Alternatives
365TSTGS16503
365TSTGS16503
Marathon Electric Motors
825106.00
825106.00
Leeson Motors, EXPLOSION PROOF Series