Series Information
| Manufacturer Part Number | E57EAL12T110ED |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Inductive Proximity |
| Description | Eaton E57 Small dia Series Inductive Proximity Sensor, 0.47 dia, Straight, Sensor dist: 4mm dist, 200mA max DC, NPN Open Collector, NO, 200mA at 30Vdc, 4 Pin M12 Connector, 10-30Vdc input, < 1 accuracy, Short circuit protected, Un-shielded |
| Diameter | 11.9 mm |
| Shielding | Unshielded |
| Range | 4 mm |
| Connection Type | 4 Pin M12 Connector |
| Output Type | NO NPN |
| Composition | Stainless Steel |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Max Load Current | 0.2 A |
| Length | 0.47 " |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6 |
| Approvals | CE, CSA, UL |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.15 lbs |