E57EAL12T111SD
Eaton Inductive Proximity, E57 PREMIUM + Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E57EAL12T111SD

Eaton Inductive Proximity, E57 PREMIUM + Series

E57EAL12T111SD

Eaton Inductive Proximity, E57 PREMIUM + Series
12MM STD IND PROX 3W DC PNP
MFG Item Number
E57EAL12T111SD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, E57 PREMIUM + Series
Item #
E57EAL12T111SD
12MM STD IND PROX 3W DC PNP

E57 PREMIUM + Series Information

  • 2~22mm Sensing Range
  • 2 or 3 Wire
  • 20~250VAC or 6~48VDC
  • 12~30mm Diameter
  • Right Angle or End Sensing
Premium Plus Series Proximity Sensors have improved sensing performance, product durability and selection. These sensors are ideal for automation, robotics, transfer lines, conveyors, and material handling.

  • Shielded or Unshielded
  • NPN or PNP Output Available
  • Cable, Micro, Micro Pigtail, or Mini Connectors
  • LED Status Indicator
  • CE Approved (AC/DC and DC‑Only Models)

Specifications

Specifications
Manufacturer Part Number E57EAL12T111SD
Manufacturer Eaton
Product Series E57 PREMIUM +
Family Series Eaton Inductive Proximity, E57 PREMIUM + Series
Description E57 Small dia Series Inductive Proximity Sensor, 0.47 dia, Straight, Sensor dist: 2 mmdist, 200 mA max DC, PNP Open Collector, NO, 200 mA at 30 Vdc, 4 Pin M12 Connector, 10-30 Vdc input, < 1 accuracy, Short circuit protected, Shielded
Diameter 11.9 mm
Shielding Shielded
Range 2 mm
Connection Type 4 Pin M12 Connector
Output Type NO PNP
Composition Stainless Steel
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.2 A
Length 0.47 "
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Approvals CE, CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
Alternatives
BI2-M12-AP6X-H1141
BI2-M12-AP6X-H1141
Turck Inductive Proximity
NBB2-12GM50-E2-V1
NBB2-12GM50-E2-V1
Pepperl Fuchs Inductive Proximity