Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Inductive Proximity
E57EAL18T111
Eaton Inductive Proximity
18MM STD IND PROX 3W DC PNP MICRO CONN
MFG Item Number
E57EAL18T111
This item cannot be canceled or returned
Description
Inductive Proximity, Series
18MM STD IND PROX 3W DC PNP MICRO CONN
Specifications
Specifications
| Manufacturer Part Number |
E57EAL18T111 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Inductive Proximity |
| Description |
18MM STD IND PROX 3W DC PNP MICRO CONN |
| Diameter |
48.3 mm |
| Range |
18 mm |
| Connection Type |
Micro Connector |
| Output Type |
PNP |
| Number of Wires |
3 |
| Length |
5.1 " |
| Approvals |
UL |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.35 lbs |
E57EAL18T111
Eaton Inductive Proximity