E57EAL8T110ED

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E57EAL8T110ED Eaton Inductive Proximity, SMALL DIAMETER IND PROX 3W DC NPN
MFG Item Number
E57EAL8T110ED

E57EAL8T110ED Eaton Inductive Proximity, SMALL DIAMETER IND PROX 3W DC NPN

MFG Item Number
E57EAL8T110ED
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E57EAL8T110ED
SMALL DIAMETER IND PROX 3W DC NPN

Series Information

Specifications

Specifications
Manufacturer Part Number E57EAL8T110ED
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description E57 Small dia Series Inductive Proximity Sensor, 0.315 dia, Straight, Sensor dist 2 mmdist, 200 mA max DC, NPN Open Collector, NO, 200 mA at 30 Vdc, 4 Pin M12 Connector, 10-30 Vdc input, < 1 accuracy, Short circuit protected, Un-shielded
Diameter 8 mm
Shielding Unshielded
Power Type DC
Range 2 mm
Connection Type 4 Pin Micro
Output Type NO NPN
Number of Wires 3
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection No
Max Load Current 0.2 A
Approvals CE
Net Weight 0.02 lbs
Gross Weight 0.08 lbs
Alternatives
NI3-EG08-AN6X-H1341
NI3-EG08-AN6X-H1341
Turck Inductive Proximity