Series Information
| Manufacturer Part Number | E57EAL8T110ED |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Inductive Proximity |
| Description | E57 Small dia Series Inductive Proximity Sensor, 0.315 dia, Straight, Sensor dist 2 mmdist, 200 mA max DC, NPN Open Collector, NO, 200 mA at 30 Vdc, 4 Pin M12 Connector, 10-30 Vdc input, < 1 accuracy, Short circuit protected, Un-shielded |
| Diameter | 8 mm |
| Shielding | Unshielded |
| Power Type | DC |
| Range | 2 mm |
| Connection Type | 4 Pin Micro |
| Output Type | NO NPN |
| Number of Wires | 3 |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | End |
| Weld Field Immune | No |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | No |
| Max Load Current | 0.2 A |
| Approvals | CE |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.08 lbs |