Series Information
| Manufacturer Part Number | E57EBL8T111SN |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Inductive Proximity |
| Description | E57 Small dia Series Inductive Proximity Sensor, 0.315 dia, Straight, Sensor dist: 1 mmdist, 200 mA max DC, PNP Open Collector, NC, 200 mA at 30 Vdc, 3 Pin M8 Connector, 10-30 Vdc input, < 1 accuracy, Short circuit protected, Shielded |
| Diameter | 8 mm |
| Shielding | Shielded |
| Power Type | DC |
| Range | 1 mm |
| Connection Type | 4 Pin Micro Pigtail |
| Output Type | NC PNP |
| Number of Wires | 3 |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | End |
| Net Weight | 0 lbs |
| Gross Weight | 0.04 lbs |